Receptacle / Fuse Combination Assembly

Part #DIV6206082  |  Item #1192676  |  Manufacturer Part #620-6082

$ 19.15 EACH

Volts:

125V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use as a fuse holder and receptacle
  • Edison base
  • 15A, 125V
  • Up to 1/2HP Motor
  • UL Listed

Specifications

AMP: 15

Color Finish: Silver

Depth: 4-3/4 in

Height: 4-3/4 in

Material: Steel

Origin: Domestic

Volts: 125V

Width: 2-1/2 in