0 items

Diversitech Romex Connection For 1/2 Knockout

DIV750RC84

Fitting Sizes

Starting at $1.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cable connections for Romex wire

SPECIFICATIONS

Brand Model Compatibility
Romex Wire
Cable or Wire Type
Romex
Color Finish
Silver
Color Finish Category
Silver Tones
End Connection 1
Romex
End Connections
Romex
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Material
Plastic
Origin
Domestic
UL Listed
No
Volts
250V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday