SpeediChannel™ 2-3/4 x 3 in. Line Set Cover System Plastic in Natural

Part #DIV230DC  |  Manufacturer Part #230-DC3

Starting at
$ 7.34 EACH

Fitting Sizes:

3 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used to cap the end of a SpeediChannel™ run.
  • Easily snaps into the end of the SpeediChannel™.

Specifications

Collection: SpeediChannel™

Color Finish: Natural

Color Finish Category: Neutrals

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Height: 2-1/2 in

Length: 2-3/4 in

Material: Plastic

Material Type: PVC

Origin: Global

Width: 2-1/2 in