SpeediChannel™ 3 x 3 in. Line Set Cover System Plastic in Natural

Part #DIV230CP3  |  Item #3756512  |  Manufacturer Part #230-CP3

$ 5.38 EACH
(Pricing is for 3 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
  • The SpeediChannel™ is paintable and can be easily customized to any wall construction
  • The original natural color blends well with almost any wall construction aesthetic and is UV resistant
  • Stainless steel screws will not rust

Specifications

Collection: SpeediChannel™

Color Finish: Natural

Color Finish Category: Neutrals

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Height: 2-3/4 in

Length: 3 in

Material: Plastic

Material Type: PVC

Origin: Domestic

Width: 3 in