4-7/50 in. x 3 in x 4 in. Line Set Cover System Stainless Steel in Natural

You last purchased this on
 
DiversiTech®

SpeediChannel® 4-7/50 in. x 3 in x 4 in. Line Set Cover System Stainless Steel in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

SpeediChannel® 4-7/50 in. x 3 in x 4 in. Line Set Cover System Stainless Steel in Natural

  • Fast #
  • Part #DIV230TC34
  • Item #3757239
  • Manufacturer Part #230-TC34
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Used for joining two pieces of SpeediChannel™ - each cover being a different size.
  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation.
  • SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
  • UV resistant.
  • Individually packaged complete with stainless steel screws that will not rust.
  • The original natural color blends well with almost any wall construction aesthetic.
  • Requires Certification

Documents


Specifications

Collection:
SpeediChannel®
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
2-1/4 in
Elbow Degree:
90 DD
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Height:
3-4/25 in
Length:
4-7/50 in
Material:
Stainless Steel
Origin:
Global
Vent Ducted or Ductless:
Ductless
Width:
4-1/4 in