4-1/4 x 3 in. Line Set Cover System Plastic in Natural
SpeediChannel™ 4-1/4 x 3 in. Line Set Cover System Plastic in Natural
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The SpeediChannel™ is paintable and can be easily customized to any wall construction
- The original natural color blends well with almost any wall construction aesthetic and is UV resistant
- SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
- Stainless steel screws will not rust
Specifications
- Collection:
- SpeediChannel™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 4-1/4 in
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 2 in
- Length:
- 4-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Vent Ducted or Ductless:
- Ductless
- Width:
- 3-1/4 in