4-1/3 x 4 in. Line Set Cover System Stainless Steel in Natural

You last purchased this on
 
DiversiTech®

SpeediChannel® 4-1/3 x 4 in. Line Set Cover System Stainless Steel in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

SpeediChannel® 4-1/3 x 4 in. Line Set Cover System Stainless Steel in Natural

  • Fast #
  • Part #DIV230EIN4
  • Item #3756534
  • Manufacturer Part #230-EIN4
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Individually packaged complete with stainless steel screws
  • Paintable
  • Used to route Speed Channel™ around an outside corner
  • Requires Certification

Specifications

Collection:
SpeediChannel®
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
5-1/2 in
Elbow Degree:
90 DD
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Height:
4-7/50 in
Length:
4-1/3 in
Material:
Stainless Steel
Origin:
Domestic
Vent Ducted or Ductless:
Ductless
Width:
4 in