4-1/10 x 4 in. Line Set Cover System Plastic in Natural

You last purchased this on
 
DiversiTech®

SpeediChannel™ 4-1/10 x 4 in. Line Set Cover System Plastic in Natural

  • Fast #
  • Part #DIV230DC4
  • Item #3756297
  • Manufacturer Part #230-DC4
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

SpeediChannel™ 4-1/10 x 4 in. Line Set Cover System Plastic in Natural

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • The SpeediChannel™ is paintable and can be easily customized to any wall construction
  • The original natural color blends well with almost any wall construction aesthetic and is UV resistant
  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
  • Easily snaps into the end of the SpeediChannel™
  • Used to cap the end of a SpeediChannel™ run
  • Stainless steel screws will not rust
  • Requires Certification

Specifications

Collection:
SpeediChannel™
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
1/2 in
Elbow Degree:
90 DD
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Height:
3 in
Length:
4-1/10 in
Material:
Plastic
Material Type:
PVC
Origin:
Global
Vent Ducted or Ductless:
Ductless
Width:
4 in