Diversitech
SpeediChannel™ 4 in. Line Set Cover
Part #DIV230D4A | Item #3643150 | Manufacturer Part #230-D4
$
46.02
EACH
Width:
3 inProduct Details
- Innovative SpeediChannel™ system used to cover air conditioning line sets
- Line set 4" SpeediChannel™
- Made in the USA
Documents
Specifications
Collection: SpeediChannel™
Color Finish: Natural
Color Finish Category: Neutrals
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Height: 4-1/10 in
Length: 78-3/4 in
Material: Plastic
Material Type: PVC
Origin: Domestic
Type: DIV230D4
Width: 3 in