5-9/10 x 4 in. Line Set Cover System Plastic in Natural

You last purchased this on
 
DiversiTech®

SpeediChannel™ 5-9/10 x 4 in. Line Set Cover System Plastic in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

SpeediChannel™ 5-9/10 x 4 in. Line Set Cover System Plastic in Natural

  • Fast #
  • Part #DIV230FR4
  • Item #3757351
  • Manufacturer Part #230-FR4
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Used to cover a rough opening
  • One side is flat to allow for run along the wall and penetrating through an adjacent wall or ceiling
  • SpeediChannel™
  • Easily snaps into place
  • Furnished in two parts
  • Requires Certification

Documents


Specifications

Collection:
SpeediChannel™
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
9 in
Elbow Degree:
90 DD
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
3-9/10 in
Length:
5-9/10 in
Material:
Plastic
Material Type:
PVC
Origin:
Global
Vent Ducted or Ductless:
Ductless
Width:
4-1/10 in