SpeediChannel® 6-1/10 x 6 in. Line Set Cover System Stainless Steel in Natural

Part #DIV230EIN6  |  Item #3756547  |  Manufacturer Part #230-EIN6

$ 35.87 EACH

Length:

6-1/10 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
  • 90 degree elbow used to route the SpeediChannel™ around an obstacle.
  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation.
  • The original natural color blends well with almost any wall construction aesthetic.
  • Individually packaged complete with stainless steel screws that will not rust.
  • UV resistant.

Specifications

Collection: SpeediChannel®

Color Finish: Natural

Color Finish Category: Neutrals

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Height: 5-23/25 in

Length: 6-1/10 in

Material: Stainless Steel

Origin: Global