Diversitech SpeediChannel™ 6 in. Wall Escutcheon

DIV230WR4

Length

6 in

$13.79

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Check carefully, as you may need the Flat Wall Escutcheon.
  • Furnished in two parts, the escutcheon easily snaps onto the SpeediChannel™.
  • SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
  • The hole in the escutcheon is centered to allow for a free standing SpeediChannel™ to penetrate through a wall or ceiling.
  • This is the fairly un-common type of wall or ceiling penetration.
  • Typically used to cover a rough opening in a wall or ceiling penetration.
  • UV resistant.

SPECIFICATIONS

BAA Compliant
No
Collection
SpeediChannel™
Color Finish
Ivory
Color Finish Category
Neutrals
Height
1-1/4 in
Length
6 in
Origin
Global
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday