7-22/25 x 6 in. Line Set Cover System Stainless Steel in Natural

You last purchased this on
 
DiversiTech®

SpeediChannel® 7-22/25 x 6 in. Line Set Cover System Stainless Steel in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

SpeediChannel® 7-22/25 x 6 in. Line Set Cover System Stainless Steel in Natural

  • Fast #
  • Part #DIV230WC6
  • Item #3757280
  • Manufacturer Part #230-WC6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • The SpeediChannel™ is paintable and can be easily customized to any wall construction
  • The original natural color blends well with almost any wall construction aesthetic and is UV resistant
  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
  • Stainless steel screws will not rust
  • Requires Certification

Specifications

Collection:
SpeediChannel®
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
8 in
Elbow Degree:
90 DD
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
6-3/10 in
Length:
7-22/25 in
Material:
Stainless Steel
Origin:
Global
Vent Ducted or Ductless:
Ductless
Width:
6-3/10 in