9-21/25 x 3 in. Line Set Cover System Stainless Steel in Natural
SpeediChannel® 9-21/25 x 3 in. Line Set Cover System Stainless Steel in Natural
Frequently Purchased Together
Product Details
- Long radius allow for gentile bending of copper line set
- Individually packaged complete with stainless steel screws
- Used to route SpeediChannel™ around obstacles
Documents
Specifications
- Collection:
- SpeediChannel®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 10 in
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 2-39/50 in
- Length:
- 9-21/25 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Vent Ducted or Ductless:
- Ductless
- Width:
- 2-24/25 in