Diversitech SpeediClip™ 11 in. 10 Pack Line Set Cover Clip

DIV230DCLIP10

Length

13-1/2 in

$9.71

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes 11" cable ties
  • Used for installation of SpeediChannel™ system

SPECIFICATIONS

Collection
SpeediClip™
Color Finish
Natural
Color Finish Category
Neutrals
Length
13-1/2 in
Material
Plastic
Material Type
PVC
Origin
Domestic
Package Quantity
Pack of 10

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday