Steel Mini-Split Stand

Part #DIVQSPR1000  |  Item #8642758  |  Manufacturer Part #QSPR1000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The elevated height allows for ease of installation, maintenance and service.

Documents

Specifications

Adjustable: Yes

Application: HVAC Mini-Split

Auto Switching Heat Cool : No

Capacity: 310 lb

Color Finish: White

Color Finish Category: Whites

Depth: 20-47/100 in

Energy Star Compliant: No

Height: 34-16/25 in

Indoor Outdoor: Outdoor

Length: 34-16/25 in

Material: [Steel, Metal]

Mini-Split Parts or Accessory Type: Stand

Origin: Domestic

Portable: No

Product Type: Stand

Size: 34-16/25 in x 20-43/100 in x 18-13/100 in

Smart Home Enabled: No

Weight: 14.5

Width: 34-63/100 in