Super Seal Flex Inject™ 5.76 oz Leak Finder

Part #DIV995  |  Item #7546295  |  Manufacturer Part #995

Size:

5.76 oz

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast and easy to use and requires no tools
  • Three times more powerful than other tube injection systems
  • Polymer-free and works with all compressors, heat pumps, condensers, recovery units, and other system components
  • Compatible with all oils and refrigerants
  • Up to 6 ton HVAC units
  • Includes UV dye

Documents

Specifications

Application: HVAC

CARB OTC LEED Compliant: No

Collection: Super Seal Flex Inject™

Color: Clear

Color Finish: Clear

Color Finish Category: Clear

Height: 10 in

Length: 1-3/4 in

Material: [Metal, Plastic, Aluminum]

Material Type: Vinyl

NSF Certified: No

Origin: Domestic

Product Type: Sealant

SCAQMD Compliant: No

Size: 5.76 oz

Type: DIV995

UL Listed: No

Weight: .36

Width: 4-1/4 in