8-1/2 in. 12/14 Fpi Super Comb Tool in Green

You last purchased this on
 
DiversiTech®

SuperComb 8-1/2 in. 12/14 Fpi Super Comb Tool in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

SuperComb 8-1/2 in. 12/14 Fpi Super Comb Tool in Green

  • Fast #
  • Part #DIVT412
  • Item #2137126
  • Manufacturer Part #T-412
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easier to grip fin tool
  • Straightens 50% more fins in one stroke
  • SuperComb
  • Size: 12 & 14
  • Color coded
  • Strong, durable, heavy duty nylon
  • Requires Certification

Specifications

Collection:
SuperComb
Color Finish Category:
Greens
Color Finish Name:
Green
Depth:
8-3/4 in
Elbow Degree:
90 DD
Handle Material:
Nylon
Length:
7-1/2 in
Material:
Plastic
Material Type:
Nylon
Origin:
Global
Size:
12/14 fpi
Vent Ducted or Ductless:
Ducted/Ductless
Width:
2-1/4 in