Diversitech SuperComb Supercomb 11/13 Fpi Blue

DIVT411

Color Finish

(Pricing is for Blue)

$7.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Color coded
  • Easier to grip fin tool
  • Size: 11 & 13
  • Straightens 50% more fins in one stroke
  • Strong, durable, heavy duty nylon
  • SuperComb

SPECIFICATIONS

Collection
SuperComb
Color Finish
Blue
Color Finish Category
Blues
Handle Material
Nylon
Material
Plastic
Material Type
Nylon
Origin
Global
Size
11/13 fpi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday