Switch / Fuse Combination Square ASSY

Part #DIV6206083  |  Item #413538  |  Manufacturer Part #620-6083

$ 21.20 EACH

Volts:

125V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easily installed with standard electric boxes
  • Low-cost method of controlling and protecting small motors when used with Bussmann type T, fusetron dual-element fuses
  • Provide low-cost supplementary protection and disconnection of 125V or less, single phase circuits
  • For 4" square boxes
  • UL Listed

Specifications

AMP: 15

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 4-1/4 in

Material: Steel

Origin: Domestic

Type: DIV6206083

Volts: 125V

Width: 4-1/10 in