40 x 18 x 4 in. Plastic Equipment Pad
T-Class Pad™ 40 x 18 x 4 in. Plastic Equipment Pad
Frequently Purchased Together
Product Details
- Designed with steel reinforcement to add strength and stability and is even heavier than the hurricane Pad™ and is designed to meet the higher wind loads of taller equipment
- The hurricane T-class Pad™ will not float like some other pads and stays in place even during extreme rainfall or flooding
- Designed specifically for the hurricane prone regions of Florida and the gulf coast, the hurricane T-Class Pad™ meets stringent local code requirements for wind resistance. Heavier than a normal concrete pad
- The hurricane T-class Pad™ is designed for installations up to 150 MPH
- Due to their extreme weight, standard freight terms for the hurricane pad MD only apply for shipment to FL, GA, & AL
- Does not absorb water like some other pads which maintains the structural integrity of the pad and keeps it in place to protect the equipment
- Uses standard Tapcon screws and does not need special inserts to securely attach to the equipment
Documents
Specifications
- Collection:
- T-Class Pad™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4 in
- Length:
- 18 in
- Material:
- Plastic
- Origin:
- Domestic
- Size:
- 18 in x 40 in x 4 in
- Thickness:
- 4 in
- Vent Ducted or Ductless:
- Ductless
- Width:
- 40 in