Terminal in Silver
Terminal in Silver
Frequently Purchased Together
Product Details
- Containing the most popular terminals, including hi temp and compressor terminals
- Boxes are made of soft, pliable, durable K resin with 18 compartments
- Boxes are made of soft, pliable, durable K resin with 18 compartments containing the most popular terminals, including hi-temp and compressor terminals
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 10-9/10 in
- Height:
- 1-17/20 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Terminal Kit
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 1.32 lb
- Width:
- 10-9/10 in