36 x 36 x 2 in. Equipment Pad Plastic
The Black Pad® 36 x 36 x 2 in. Equipment Pad Plastic
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extremely durable, yet lightweight
- UV resistant, unaffected by weather
- The Black Pad® is an innovative equipment pad that uses ground, recycled rubber in a co-injection process
- ICC certified to standard swimming pool code section 305.2 mounting and section405 equipment foundations and enclosures
- Drillable for securing equipment
- Textured surface prevents slippage
Documents
Specifications
- Allowable Load:
- 1452 lbs
- Collection:
- The Black Pad®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Elbow Degree:
- 90 DD
- Height:
- 2 in
- Length:
- 36 in
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Size:
- 36 in x 36 in x 2 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 36 in