Diversitech The Black Pad® 38 x 42 x 2 in. The Black Pad

DIVACP38422

Height

2 in

$104.93

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Drillable for securing equipment
  • Generous ribbing for optimum, self-leveling ground support
  • Made of recycled material
  • No cracking and less breakage than concrete
  • Outer edges have rounded corners with double thick walls
  • UV resistant, unaffected by weather
  • Uniform ribbing transfers load evenly

SPECIFICATIONS

Collection
The Black Pad®
Color Finish
Black
Color Finish Category
Blacks
Height
2 in
Length
38 in
Material
Plastic, Rubber
Material Type
Polypropylene
Origin
Domestic
Width
42 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday