Diversitech
The Hurricane Pad™ 36 x 36 x 4 in. Equipment Pad Concrete and Plastic
Part #DIVH36364 | Item #3333923 | Manufacturer Part #H3636-4
Width:
36 inProduct Details
- Steel reinforced
- 9,000 psi Fiber Concrete
- Much lighter than solid concrete
- Keeps units from sliding or blowing over in 150 MPH winds when properly attached
Documents
Specifications
Allowable Load: 1140 lbs
Brand Model Compatibility: HC-1, HC-1-100, 540-DB6, 5-MSH1/4MC Installation Supplies
Collection: The Hurricane Pad™
Color Finish: Grey
Color Finish Category: Greys
Height: 4 in
Length: 36 in
Material: [Concrete, Plastic]
Material Type: Polypropylene
Origin: Domestic
Size: 36 in x 36 in x 4 in
Thickness: 4 in
Width: 36 in