51/100 x 39/100 in. 1140 lbs Steel Fixed Inductor
This product has been replaced by
Manufacturer Part #TDC-4-100
The Hurricane Pad™ 51/100 x 39/100 in. 1140 lbs Steel Fixed Inductor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bracket secures condenser to the Hurricane Pad.
- Use #8 self-drilling or self-tapping screws to secure condenser to brackets
- Designed specifically for the hurricane prone regions of Florida and the Gulf Coast, The Hurricane Pad™ meets stringent local code requirements for wind resistance. Heavier than a normal pad, this 4” pad provides sufficient weight to meet local code.
- Made from grade 40 steel for added strength.
- Be sure to place brackets according to local building code requirements.
Specifications
- Collection:
- The Hurricane Pad™
- Depth:
- 8-1/2 in
- Elbow Degree:
- 90 DD
- Origin:
- Domestic
- Product Type:
- Bracket
- Vent Ducted or Ductless:
- Ducted/Ductless