55 x 57 x 4 in. Equipment Pad Concrete and Plastic
The Hurricane Pad™ 55 x 57 x 4 in. Equipment Pad Concrete and Plastic
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Designed with steel reinforcement to add strength and stability to the pad.
- The Hurricane Pad™ will not float like some other pads and stays in place even during extreme rainfall or flooding.
- Designed specifically for the hurricane prone regions of Florida and the Gulf Coast, The Hurricane Pad™ meets stringent local code requirements for wind resistance. Heavier than a normal pad, this 4” pad provides sufficient weight to meet local code.
- The Hurricane Pad™ is designed for installations up to 130 MPH.
- Due to their extreme weight, standard freight terms for The Hurricane Pad MD only apply for shipment to FL, GA, & AL.
- Does not absorb water like some other pads which maintains the structural integrity of the pad and keeps it in place to protect the equipment.
- Uses standard Tapcon screws and does not need special inserts to securely attach to the equipment.
Specifications
- Allowable Load:
- 1140 lbs
- Brand Model Compatibility:
- HC-1, HC-1-100, 540-DB6, 5-MSH1/4MC
- Collection:
- The Hurricane Pad™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4 in
- Length:
- 55 in
- Material:
- Concrete, Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Size:
- 55 in x 57 in x 4 in
- Thickness:
- 4 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 57 in