Diversitech Thermostat Guard

DIV585TG

Color Finish

Starting at $29.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear covers
  • Designed to prevent tampering of thermostats
  • For use in warehouse and industrial locations
  • Furnished complete with ring and/or solid base
  • Plastic

SPECIFICATIONS

Color Finish
Clear
Color Finish Category
Clear
Height
3 in
Length
8 in
Material
Plastic
Origin
Global
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday