Diversitech
THHN 1/2 in. x 4 ft. Whip
Part #DIV6124NM | Item #1392007 | Manufacturer Part #6-12-4NM
$
17.02
EACH
(Pricing is for 4 ft)
Length
Product Details
- Liquid-Tite flexible conduit system.
- A labor saving convenience kit for A/C unit hookup.
- Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting.
- Three distinct wire colors for ease of hook-up.
- 1 straight and 1 90 degree metallic or non-metallic connector.
- 90 degree connector is removable for straight connections.
- U.L. and C.U.L Listed.
Specifications
Cable or Wire Type: THHN
Diameter: 1/2 in
Length: 4 ft
Maximum Temperature: 167
Origin: Domestic
Type: DIV6124NM
Wire Gauge: 10 ga