THHN 1/2 in. x 6 ft. Whip

Part #DIV6126NM  |  Item #1135307  |  Manufacturer Part #6-12-6NM

$ 20.54 EACH
(Pricing is for 6 ft)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Liquid-Tite flexible conduit system.
  • A labor saving convenience kit for A/C unit hookup.
  • Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting.
  • Three distinct wire colors for ease of hook-up.
  • 1 straight and 1 90 degree metallic or non-metallic connector.
  • 90 degree connector is removable for straight connections.
  • U.L. and C.U.L Listed.

Specifications

Application: Connectors

Cable Length ft : 6 ft

Cable or Wire Type: THHN

Color Finish: Grey

Color Finish Category: Greys

Diameter: 1/2 in

Height: 1/2 in

Length: 6 ft

Material: Non-Metallic

Maximum Temperature: 167

Origin: Domestic

Pipe Tubing Size: 1/2 in

Product Type: Fitting

Type: DIV6126NM

Weight: 1.92

Wire Gauge: 10 ga