THHN 3/4 in. x 4 ft. Whip

You last purchased this on
 
DiversiTech®

THHN 3/4 in. x 4 ft. Whip

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

THHN 3/4 in. x 4 ft. Whip

  • Fast #
  • Part #DIV6344
  • Item #1135291
  • Manufacturer Part #6-34-4
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • A labor saving convenience kit for hooking up A/C units, heat pumps, hot tubs, swimming pools and outdoor lighting.
  • Three distinct wire colors for ease of hookup.
  • Liquid-tight flexible conduit system constructed from a moisture, oil and sunlight resistant encapsulated polyvinyl chloride (PVC) compound.
  • 90 degree connector is removable for straight connections.
  • UL and CUL listed.
  • One straight and one 90 degree metallic or non-metallic connector.
  • Resistant to rust, cracks and separation.
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
THHN
Depth:
16-3/4 in
Diameter:
3/4 in
Elbow Degree:
90 DD
Length:
4 ft
Material:
Metal
Maximum Temperature:
167
Origin:
Domestic
Vent Ducted or Ductless:
Ducted
Width:
16-3/4 in
Wire Gauge (AWG):
8 ga