THHN 3/4 in. x 4 ft. Whip
THHN 3/4 in. x 4 ft. Whip
Frequently Purchased Together
Product Details
- A labor saving convenience kit for A/C unit hookup.
- Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting.
- Liquid-Tite flexible conduit system.
- DiversiWhips are now available in a convenient, bulk-packaged pallet pack at a discounted price
- 90 degree connector is removable for straight connections.
- U.L. and C.U.L Listed.
- 1 straight and 1 90 degree metallic or non-metallic connector.
- Three distinct wire colors for ease of hook-up.
Specifications
- Cable or Wire Type:
- THHN
- Depth:
- 9-1/2 in
- Diameter:
- 3/4 in
- Elbow Degree:
- 90 DD
- Length:
- 4 ft
- Material:
- Plastic
- Maximum Temperature:
- 167
- Origin:
- Domestic
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 9-1/2 in
- Wire Gauge (AWG):
- 8 ga