Diversitech

Triple-D™ 1 qt Translucent Orange Coil Cleaner

Part #DIVTRIPLEDRTU  |  Manufacturer Part #TRIPLE-D-RTU

Size:

1 qt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Triple-D® is the ultimate universal coil cleaner that can be used on condensers, evaporators, micro-channels, roof-top units, and mini-split applications.
  • The triple active synergistic solution is formulated to remove a board range of soils while degreasing and deodorizing.
  • The unique inhibitor of Triple-D® prevents the attack of aluminum coil components but allows for a very strong non-acid formulation that effectively cleans coils.
  • The metal safe feature of Triple-D® prevents corrosion and is non-foaming, which makes Triple-D the ideal cleaner for micro channel coils and other sensitive equipment.
  • Triple-D® is a non-toxic product and is manufactured from chemicals that break down naturally in the environment.
  • Triple-D® has a lower cost per mixed gallon against most coil cleaners due to its 6:1 dilution ratio, making 7 gallons of usable product per gallon of concentrate.
  • Verified safe as a cleaner in restaurants, hospitals, government institutions, and for food preparation areas.
  • Biodegradable, NSF approved and does not damage engineered polymeric or rubber roofing.

Documents

Specifications

Collection: Triple-D™

Color: Translucent Orange

Origin: Domestic

Size: 1 qt