0 items

Diversitech Two Piece Reg Heat Pump Riser Gray

DIVHPR2P

Height

Starting at $6.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elevates condensers, heat pumps and air handlers
  • Heavy duty plastic
  • Includes butyl mastic for no-slip connection
  • Sturdy and stable

SPECIFICATIONS

Color Finish
Grey
Height
6 in
Length
6 in
Material
Plastic
Material Type
Polypropylene
Package Quantity
Pack of 2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday