Diversitech Type S Non Tamper Fuse

DIV626S

AMP

Starting at $6.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Provides specific overcurrent protection.
  • Time-delay element protects against premature blowing from motors in air conditioners or compressors.
  • Type S plug fuse
  • U.L. Listed. C.S.A. Approved.
  • Visual indication of good or blown condition.

SPECIFICATIONS

AMP
10
CSA Certified
Yes
Length
1-1/4 in
Size
Small
Type
Type S
UL Listed
Yes
Width
1-13/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday