UltraLite® 30 x 30 x 2 in. Equipment Pad Concrete and Plastic

Part #DIVUC30302  |  Item #222860  |  Manufacturer Part #UC3030-2

$ 47.14 EACH
(Pricing is for 30 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One of the lightest equipment mounting products available today
  • Specifically engineered for long term exterior weather resistance
  • Installs in seconds while providing a solid foundation for the condensing unit
  • Not subject to ultraviolet degradation or weathering discoloration
  • Absorbs and dampens vibration associated with normal operation of a condensing unit
  • Freeze/thaw resistant
  • Flame resistant

Specifications

Allowable Load: 270 lbs

Collection: UltraLite®

Color Finish: Grey

Color Finish Category: Greys

Height: 2 in

Length: 30 in

Material: [Concrete, Plastic]

Material Type: Polystyrene

Origin: Domestic

Size: 30 in x 30 in x 2 in

Thickness: 2 in

Type: DIVUC30302

Width: 30 in