UltraLite® 30 x 30 x 3 in. Equipment Pad Concrete and Plastic

Part #DIVUC30303  |  Item #1135300  |  Manufacturer Part #UC3030-3

$ 53.01 EACH
(Pricing is for 30 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The engineered polystyrene core in the UltraLite concrete pad is vapor permeable
  • Water vapor evaporates though the pad, hence the concrete outer skin is not subject to expansion cracks
  • Designed for life outdoor use and it suitable for outside storage prior to site installation
  • Resistant to heat from the compressor
  • Textured surface prevent equipment sliding
  • Specifically engineered for long-term weather resistance
  • Lightweight design allows for easy handling on site
  • The concrete external skin of the UltraLite pad is not subject to ultraviolet degradation or weathering discoloration
  • The textured surface prevents the condensing unit or portable generator of sliding, and allows water drainage, while the engineered encapsulated polystyrene (EPS) core prevents warping and provides a solid bottom to resist settling
  • This fiber allows the pad to flex instead of cracking or breaking

Documents

Specifications

Allowable Load: 270 lbs

Collection: UltraLite®

Color Finish: Grey

Color Finish Category: Greys

Depth: 30 in

Height: 3 in

Length: 30 in

Lift Capacity: 1000

Material: [Concrete, Plastic]

Material Type: Polystyrene

Origin: Domestic

Product Type: Condenser Pad

Size: 30 in x 30 in x 3 in

Thickness: 3 in

Type: DIVUC30303

Width: 30 in