UltraLite® 32 x 32 x 3 in. Equipment Pad Concrete and Plastic

Part #DIVUC32323  |  Item #1207088  |  Manufacturer Part #UC3232-3

$ 60.53 EACH
(Pricing is for 32 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One of the lightest equipment mounting products available today
  • Specifically engineered for long term exterior weather resistance
  • Installs in seconds while providing a solid foundation for the condensing unit
  • Not subject to ultraviolet degradation or weathering discoloration
  • Absorbs and dampens vibration associated with normal operation of a condensing unit
  • Freeze/thaw resistant
  • Flame resistant

Specifications

Allowable Load: 307 lbs

Collection: UltraLite®

Color Finish: Grey

Color Finish Category: Greys

Height: 3 in

Length: 32 in

Material: [Concrete, Plastic]

Material Type: Polystyrene

Origin: Domestic

Size: 32 in x 32 in x 3 in

Thickness: 3 in

Type: DIVUC32323

Width: 32 in