Diversitech UltraLite® 36 x 42 x 3 in. Earthquake Pad with Strapping

DIVUC36423CA

Height

3 in

$131.24

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Currently these locales include most of Southern California, portions of Washington, and portions of Oregon.
  • Required nearly exclusively in Southern California, the UltraLite® pad is available for compliance with strict attachment provisions detailed in earthquake prone local building codes.
  • The UltraLite® lightweight concrete pad literally installs in seconds while providing a solid foundation for the condensing unit.
  • The Ultralite® lightweight concrete pad is specifically engineered to have long-term exterior weather resistance.
  • The Ultralite® pad performs extraordinarily well under strict testing criteria, it does not craze, soften, or delaminate.
  • The engineered polystyrene core in the UltraLite® lightweight concrete pad absorbs and dampens vibration associated with normal operation of a condensing unit.
  • The textured surface of the UltraLite® prevents equipment sliding and is resistant to heating caused by the compressor.
  • UltraLite® earthquake code compliant pads are only available for sale in regions where local codes mandate installation of pads with these particular characteristics.

SPECIFICATIONS

Collection
UltraLite®
Height
3 in
Length
36 in
Origin
Domestic
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday