36 x 48 x 2 in. Equipment Pad Concrete
UltraLite® 36 x 48 x 2 in. Equipment Pad Concrete
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Specifically engineered for long term exterior weather resistance
- Installs in seconds while providing a solid foundation for the condensing unit
- One of the lightest equipment mounting products available today
- Freeze/thaw resistant
- Flame resistant
- Absorbs and dampens vibration associated with normal operation of a condensing unit
- Not subject to ultraviolet degradation or weathering discoloration
Specifications
- Allowable Load:
- 2023 lbs
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 48 in
- Elbow Degree:
- 90 DD
- Height:
- 2 in
- Length:
- 36 in
- Material:
- Concrete, Plastic
- Material Type:
- Polystyrene
- Origin:
- Domestic
- Size:
- 48 in x 36 in x 2 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 48 in