Diversitech
UltraLite® 50 x 53 x 3 in. Equipment Pad Concrete and Plastic
Part #DIVU50533 | Item #1249566 | Manufacturer Part #U5053-3
$
172.04
EACH
Width:
53 inProduct Details
- One of the lightest equipment mounting products available today
- Specifically engineered for long term exterior weather resistance
- Installs in seconds while providing a solid foundation for the condensing unit
- Not subject to ultraviolet degradation or weathering discoloration
- Absorbs and dampens vibration associated with normal operation of a condensing unit
- Freeze/thaw resistant
- Flame resistant
Specifications
Allowable Load: 795 lbs
Collection: UltraLite®
Color Finish: Grey
Color Finish Category: Greys
Height: 3 in
Length: 50 in
Material: [Concrete, Plastic]
Material Type: Polystyrene
Origin: Domestic
Size: 50 in x 53 in x 3 in
Thickness: 3 in
Type: DIVU50533
Width: 53 in