12-3/4 in. All Fuel Pipe Cap Aluminum

You last purchased this on
 
DiversiTech®

Versa Cap® 12-3/4 in. All Fuel Pipe Cap Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Versa Cap® 12-3/4 in. All Fuel Pipe Cap Aluminum

  • Fast #
  • Part #DIV69011
  • Item #3449782
  • Manufacturer Part #6-9011
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Clamp fitting adjustable for all standard sizes
  • Made in the USA
  • Non-clogging positive draft design, recommended for flue or hot stack installation
  • Requires Certification

Documents


Specifications

Collection:
Versa Cap®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
13-1/4 in
Diameter:
12-3/4 in
Elbow Degree:
90 DD
Fits Pipe Size:
8-7/8 in - 11 in
Height:
6-3/4 in
Material:
Aluminum
Origin:
Domestic
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted