6-5/8 in. All Fuel Pipe Cap Aluminum
Versa Cap® 6-5/8 in. All Fuel Pipe Cap Aluminum
Package Quantity Info:
EA: 1 IP: 12 CA: 12 PT: 216-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Clamp fitting adjustable for all standard sizes
- Made in the USA
- Non-clogging positive draft design, recommended for flue or hot stack installation
Documents
Specifications
- Collection:
- Versa Cap®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 6-3/4 in
- Diameter:
- 6-5/8 in
- Elbow Degree:
- 90 DD
- Fits Pipe Size:
- 2-7/8 in - 5 in
- Height:
- 4-1/4 in
- Material:
- Aluminum
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted