Diversitech White 2 x 4 x 1/2 in. Egg Crate Louvered

DIV650100

Color Finish

(Pricing is for White)

$40.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Approved by UL for use under sprinkler systems
  • Open cell design allows the light to be transmitted to the working area
  • Reduces glare

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
GRD Deflection Type
Egg Crate
Length
2 ft
Material
Plastic
Origin
Domestic
Thickness
1/2 in
Width
4 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday