Wire Tie in White 100 Pack

You last purchased this on
 
DiversiTech®

Wire Tie in White 100 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Wire Tie in White 100 Pack

  • Fast #
  • Part #DIVWTM1C
  • Item #3184118
  • Manufacturer Part #WTM1C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Insert from 4 sides for mounting flexibility
  • Adhesive-backed mounting bases for securing wire and cable bundles
  • Lightweight and easy to use
  • Durable, nylon construction to help meet tough construction job conditions
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9-1/4 in
Elbow Degree:
90 DD
Material:
Plastic
Material Type:
Nylon
Origin:
Global
Package Quantity:
Pack of 100
UL Listed:
No
Vent Ducted or Ductless:
Ducted/Ductless
Width:
9-1/4 in