Dixie Medium Weight Fork in White (Case of 100)

DIXM207

Manufacturer Part #: DIX FM207

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A great addition to culinary gatherings--large and small
  • Conveniently inner packed in Grab 'N Go boxes of 1
  • Fork length: 6 1/8"

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
8-1/4 in
Length
13-7/8 in
Material
Plastic
Package Quantity
Case of 100
Type
Fork
Weight
9.006
Width
10-1/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday