12 oz. 5-4/5 in. 4-Sleeves Heavy Weight Paper Bowl (Case of 125)
12 oz. 5-4/5 in. 4-Sleeves Heavy Weight Paper Bowl (Case of 125)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy weight and extra strong these quality paper serving bowls have a unique structure and multi-layer coatings and are designed for strength.
- Microwave safe.
- Soak-proof shield™ helps keep moisture and grease from seeping through.
- Microwaveable
- USDA Certified Bio based product
- Features our upscale product design, Pathways® which is based on nature's beauty
- Reduce messes with the Soak-Proof Shield® which helps keep grease from seeping through
- Compact low-stacking shape saves storage space versus molded fiber and foam dinnerware.
- Meets Sustainable Forestry Initiative (SFI®) certification standards. SFI is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
- Product may be processed in commercial composting facilities. Such facilities may not exist in your area. Product contains approximately 91% compostable cellulose fiber by weight.
Specifications
- Capacity:
- 12 oz
- Color Finish Category:
- Greens
- Color Finish Name:
- Green/Burgundy
- Diameter:
- 5-4/5 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-7/8 in
- Material:
- Paper
- Package Quantity:
- Case of 500
- Type:
- DXESXB12WS
- Weight:
- 11.952 lb