Dixie® Products

12 oz. 5-4/5 in. 8-Sleeves Heavy Weight Paper Bowl (Case of 125)

Part #GSX12PATH  |  Manufacturer Part #SX12PATH

Capacity:

12 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavyweight & extra strong
  • Perfect for soup, chili, ice cream…
  • Compact, low-stacking shape saves storage space versus molded fiber and foam bowls
  • Reduce messes with the Soak-Proof Shield® which helps keep grease from seeping through
  • Features our upscale product design, Pathways® which is based on nature's beauty
  • USDA Certified Bio based product
  • Microwaveable
  • *Product may be processed in commercial composting facilities. Such facilities may not exist in your area. Product contains approximately 91% compostable cellulose fiber by weight.
  • Meets Sustainable Forestry Initiative (SFI®) certification standards. SFI is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.

Specifications

Capacity: 12 oz

Color Finish: White

Color Finish Category: Whites

Diameter: 5-4/5 in

Height: 16-1/8 in

Length: 12-1/2 in

Material: Paper

Package Quantity: Case of 125

Weight: 23.432

Width: 12-1/2 in