12 oz. 9 in. Paper Bowl in White (Case of 1000)

Part #GMGVB12W  |  Item #4632869  |  Manufacturer Part #MGVB12W

Capacity:

12 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from clay-coated paper
  • Great for use with food like Cereal, Oatmeal & Fruit Salad
  • Inner bags are printed with the UPC for cash and carry opportunities
  • Product contains approx. 91% compostable cellulose fiber by weight. *Product may be processed in commercial facilities that have final screening capability. Such facilities may not exist in your area.
  • Meets Sustainable Forestry Initiative (SFI®) certification standards. SFI is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.

Specifications

Capacity: 12 oz

Color Finish: White

Color Finish Category: Whites

Diameter: 9 in

Height: 15-1/8 in

Length: 12-219/500 in

Material: Paper

Package Quantity: Case of 1000

Weight: 18.715

Width: 12-219/500 in