8-1/2 in. Paper Plate Dispenser (Case of 300)
8-1/2 in. Paper Plate Dispenser (Case of 300)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for everyday foods
- USDA Certified Bio based product
- Mediumweight plate
- Recyclable and compostable. May be recycled if you have access to a recycler that accepts paper products containing food residue. May be processed in commercial composting facilities. Such facilities may not be available in your area. Product contains approximately 91% compostable cellulose fiber by weight.
- Meets Sustainable Forestry Initiative (SFI®) certification standards. SFI is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
- Cut-resistant
- Microwaveable
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8-1/2 in
- Height:
- 10 in
- Length:
- 18-47/250 in
- Material:
- Paper
- Package Quantity:
- Case of 300
- Weight:
- 18.894 lb
- Width:
- 12-86/125 in